Specifications
Dimensions
- Bore Diameter2-15/16 in
- Shaft Diameter2-15/16 in
Details
- Dynamic Load Capacity222000 N, 49900 lbf
- Product TypeTake-Up Roller Bearing Units
- Static Load Capacity240000 N, 54100 lbf
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)