Motion
QAATU20A315ST

TIMKEN
QAATU20A315ST

Take-up Roller Bearing Unit - Spherical Roller, 3-15/16 in Bore
MI ITEM #03305983
MFR #QAATU20A315ST
Price$3,562.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAATU20A315ST

Take-up Roller Bearing Unit - Spherical Roller, 3-15/16 in Bore
MI ITEM #03305983
MFR #QAATU20A315ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,562.19/each

Specifications

Dimensions

  • Bore Diameter
    3-15/16 in
  • Overall Height
    9.4400 in, 239.77 mm
  • Overall Length
    11.6900 in, 296.89 mm
  • Overall Width
    4.1300 in, 104.90 mm
  • Shaft Diameter
    3-15/16 in

Details

  • Dynamic Load Capacity
    435000 N, 97700 lbf
  • Product Type
    Take-Up Roller Bearing Units
  • Static Load Capacity
    502000 N, 113000 lbf
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QAATU20A315ST BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought