Motion
QAC11A204SM

TIMKEN
QAC11A204SM

Piloted Flange-Mount Roller Bearing Unit - 2.2500 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306006
MFR #QAC11A204SM
Your Price$816.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAC11A204SM

Piloted Flange-Mount Roller Bearing Unit - 2.2500 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306006
MFR #QAC11A204SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$816.28/each(List $1,020.35)

Overview

Mfr description
QAC11A204SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22211
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.2700 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Pilot Diameter
    5 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Length Through Bore
    3.13 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.5 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Flange Outside Diameter
    7.3 in
  • Flange Thickness
    0.63 in
  • Manufacturer Upc Number
    883450193177
  • UPC_NO
    883450193177
  • Manufacturer Catalog
  • Weight
    12.363 lbs
  • Dynamic Load Capacity
    31400 lbf
  • Max Rpm
    3800 rpm
  • Static Load Capacity
    31900 lbf
  • Description
    QAC11A204S, Single Concentric Piloted Flange Cartridge
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    3800 rpm
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text