Motion
QAC15A300SM

TIMKEN
QAC15A300SM

Piloted Flange-Mount Roller Bearing Unit - 3 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306030
MFR #QAC15A300SM
Price$1,181.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAC15A300SM

Piloted Flange-Mount Roller Bearing Unit - 3 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306030
MFR #QAC15A300SM

Mfr description
QAC15A300SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,181.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    3 in
  • Flange Outside Diameter
    8.75 in
  • Flange Thickness
    0.69 in
  • Length Through Bore
    3.62 in
  • Overall Height  
    3.7100 in
  • Overall Length Diameter  
    8.7500 in
  • Overall Width
    3.7100 in
  • Pilot Diameter
    6.375 in
  • Weight
    23.283 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bore Type
    Straight
  • Description
    QAC15A300S, Single Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450193221
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450193221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)