Motion
QACW10A200ST

TIMKEN
QACW10A200ST

Piloted Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306063
MFR #QACW10A200ST
Price$862.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW10A200ST

Piloted Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306063
MFR #QACW10A200ST

Mfr description
QACW10A200ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8000 in
  • Bolt Circle Diameter  
    5.3800 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2 in
  • Flange Outside Diameter
    6.38 in
  • Flange Thickness
    0.38 in
  • Length Through Bore
    2.87 in
  • Overall Length Diameter  
    6.3800 in, 162.10 mm
  • Overall Width
    2.8900 in
  • Pilot Diameter
    4.5 in
  • Weight
    8.7 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bore Type
    Straight
  • Description
    QACW10A200S, Single Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26300 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450036481
  • Max Rpm
    4200 rpm
  • Maximum Speed
    4200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450036481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)