Motion
QACW11A204SM

TIMKEN
QACW11A204SM

Piloted Flange-Mount Roller Bearing Unit - 2-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306070
MFR #QACW11A204SM
Price$882.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW11A204SM

Piloted Flange-Mount Roller Bearing Unit - 2-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306070
MFR #QACW11A204SM

Mfr description
QACW11A204SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.56/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.2400 in
  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    2-1/4 in
  • Flange Outside Diameter
    7.13 in
  • Flange Thickness
    0.56 in
  • Length Through Bore
    3.13 in
  • Overall Height  
    3.1600 in
  • Overall Length Diameter  
    7.1300 in
  • Overall Width
    3.1600 in
  • Pilot Diameter
    5 in
  • Weight
    12.383 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22211
  • Bore Type
    Straight
  • Description
    QACW11A204S, Single Concentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    31400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450193856
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Static Load Capacity
    31900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450193856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)