Motion
QACW15A300SET

TIMKEN
QACW15A300SET

Piloted Flange-mount Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306094
MFR #QACW15A300SET
Price$1,564.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW15A300SET

Piloted Flange-mount Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306094
MFR #QACW15A300SET

Mfr description
QACW15A300SET BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,564.87/each

Specifications

Dimensions

  • Base Thickness
    0.5000 in
  • Bolt Center To Center Length  
    7.5000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    3 in
  • Flange Outside Diameter
    8.75 in
  • Flange Thickness
    0.5 in
  • Length Through Bore
    3.62 in
  • Overall Width
    3.6200 in
  • Pilot Diameter
    6.375 in
  • Weight
    20.783 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    883450037266
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450037266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)