Motion
QACW20A400SET

TIMKEN
QACW20A400SET

Piloted Flange-mount Roller Bearing Unit - 4 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306114
MFR #QACW20A400SET
Price$3,235.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QACW20A400SET

Piloted Flange-mount Roller Bearing Unit - 4 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306114
MFR #QACW20A400SET

Mfr description
QACW20A400SET BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,235.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    9.3800 in
  • Bolt Circle Diameter  
    9.3800 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    4 in
  • Flange Outside Diameter
    10.88 in
  • Flange Thickness
    1 in
  • Length Through Bore
    4.59 in
  • Overall Width
    4.5900 in
  • Pilot Diameter
    8.125 in
  • Weight
    43.991 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22220
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450037761
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450037761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)