Motion
QAF10A200ST

TIMKEN
QAF10A200ST

Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306128
MFR #QAF10A200ST
Price$702.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF10A200ST

Flange-Mount Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306128
MFR #QAF10A200ST

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$702.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    6.1900 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    2 in
  • Flange Outside Diameter
    5.5000 in;139.70 mm
  • Flange Thickness
    0.88 in
  • Length Through Bore
    2.87 in
  • Overall Height  
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Length Diameter  
    5.5000 in
  • Overall Width
    3.1800 in
  • Weight
    11.4 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bore Type
    Straight
  • Description
    QAF10A200S, Single Concentric Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26300 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450038089
  • Max Rpm
    4200 rpm
  • Maximum Speed
    4200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450038089

Overview

Mfr description
QAF10A200ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought