Motion
QAF13A065ST

TIMKEN
QAF13A065ST

Flange-Mount Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306140
MFR #QAF13A065ST
Price$889.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF13A065ST

Flange-Mount Roller Bearing Unit - 65 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306140
MFR #QAF13A065ST

Mfr description
QAF13A065ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$889.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    7.6000 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    65 mm
  • Flange Outside Diameter
    6.6300 in;168.40 mm
  • Flange Thickness
    1 in
  • Length Through Bore
    3.39 in
  • Overall Height  
    6.6300 in
  • Overall Length
    6.6300 in
  • Overall Length Diameter  
    6.6300 in
  • Overall Width
    3.5100 in
  • Weight
    18.13 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bore Type
    Straight
  • Description
    QAF13A065S, Single Concentric Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    46400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450038386
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    48600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450038386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)