Motion
QAF15A300SEM

TIMKEN
QAF15A300SEM

Flange-Mount Roller Bearing Unit - 3 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306157
MFR #QAF15A300SEM
Price$1,448.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF15A300SEM

Flange-Mount Roller Bearing Unit - 3 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306157
MFR #QAF15A300SEM

Mfr description
QAF15A300SEM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,448.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    8.4800 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3 in
  • Flange Outside Diameter
    7.4400 in;189 mm
  • Flange Thickness
    1.06 in
  • Length Through Bore
    3.62 in
  • Overall Height  
    7.4400 in
  • Overall Length
    7.4400 in
  • Overall Length Diameter  
    7.4400 in
  • Overall Width
    3.6200 in
  • Weight
    25.583 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bore Type
    Straight
  • Description
    QAF15A300S, Single Concentric Flange Block
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450190879
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450190879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)