Motion
QAF18A090SM

TIMKEN
QAF18A090SM

Flange-Mount Roller Bearing Unit - 90 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306163
MFR #QAF18A090SM
Your Price$1,642.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAF18A090SM

Flange-Mount Roller Bearing Unit - 90 mm Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
MI ITEM #03306163
MFR #QAF18A090SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,642.11/each(List $2,463.16)

Overview

Mfr description
QAF18A090SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder coat
  • Bearing Number
    22218
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    4.2200 in
  • Bore Type
    Straight
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Overall Height
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Length Through Bore
    4.03 in
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.75 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Mounting Type
    4-Bolt Flange
  • Flange Outside Diameter
    8.6300 in;219.20 mm
  • Flange Thickness
    1.31 in
  • Manufacturer Upc Number
    883450190756
  • UPC_NO
    883450190756
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    36.654 lbs
  • Dynamic Load Capacity
    79700 lbf
  • Max Rpm
    2400 rpm
  • Static Load Capacity
    87200 lbf
  • Description
    QAF18A090S, Single Concentric Flange Block
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2400 rpm
  • Overall Length
    8.6300 in
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought