Motion
QAFL10A200SEM

TIMKEN
QAFL10A200SEM

Flange-mount Roller Bearing Unit - 2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306190
MFR #QAFL10A200SEM
Price$754.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFL10A200SEM

Flange-mount Roller Bearing Unit - 2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306190
MFR #QAFL10A200SEM

Mfr description
QAFL10A200SEM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.88/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0700 in
  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    2 in
  • Flange Thickness
    0.91 in
  • Length Through Bore
    2.87 in
  • Overall Height  
    5.1900 in
  • Overall Length
    5.1900 in
  • Overall Width
    2.8700 in
  • Weight
    10.4 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    883450191456
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450191456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)