Motion
QAFL15A075ST

TIMKEN
QAFL15A075ST

Flange-mount Roller Bearing Unit - 75 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306217
MFR #QAFL15A075ST
Price$1,664.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFL15A075ST

Flange-mount Roller Bearing Unit - 75 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306217
MFR #QAFL15A075ST

Mfr description
QAFL15A075ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,664.91/each

Specifications

Dimensions

  • Base Thickness
    26.90 mm
  • Bolt Center To Center Length  
    5.5600 in
  • Bolt Circle Diameter  
    7.8750 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    75 mm
  • Flange Outside Diameter
    7.1900 in; 182.60 mm
  • Flange Thickness
    1.06 in
  • Length Through Bore
    3.62 in
  • Overall Height  
    7.1900 in
  • Overall Length
    7.1900 in
  • Overall Width
    3.6200 in
  • Weight
    24.003 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450040280
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450040280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)