Motion
QAFY13A208SEM

TIMKEN
QAFY13A208SEM

Flange-mount Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306275
MFR #QAFY13A208SEM
Price$1,093.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFY13A208SEM

Flange-mount Roller Bearing Unit - 2-1/2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
Mi Item #03306275
MFR #QAFY13A208SEM

Mfr description
QAFY13A208SEM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.73/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.7700 in
  • Bolt Circle Diameter  
    6.7500 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2-1/2 in
  • Flange Thickness
    0.94 in
  • Length Through Bore
    3.39 in
  • Overall Height  
    8.1300 in
  • Overall Length
    8.1300 in
  • Overall Width
    3.3900 in
  • Weight
    20.05 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450192149
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450192149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)