Motion
QAFY15A215SEM

TIMKEN
QAFY15A215SEM

Flange-mount Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306283
MFR #QAFY15A215SEM
Price$1,632.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAFY15A215SEM

Flange-mount Roller Bearing Unit - 2-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306283
MFR #QAFY15A215SEM

Mfr description
QAFY15A215SEM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,632.26/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5700 in
  • Bolt Circle Diameter  
    7.8700 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    2-15/16 in
  • Flange Thickness
    0.94 in
  • Length Through Bore
    3.62 in
  • Overall Height  
    9.5000 in
  • Overall Length
    9.5000 in
  • Overall Width
    3.6200 in
  • Weight
    28.873 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    883450192163
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450192163

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)