Motion
QAMC10A050SM

TIMKEN
QAMC10A050SM

Roller Bearing Cartridge - 50 mm Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03306313
MFR #QAMC10A050SM
Price$935.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC10A050SM

Roller Bearing Cartridge - 50 mm Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
Mi Item #03306313
MFR #QAMC10A050SM

Mfr description
QAMC10A050SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.31/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    4.1250 in
  • Overall Width
    3.1200 in
  • Weight
    5.98 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450194518
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Series
    QAMC
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450194518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)