Motion
QAMC10A200SEM

TIMKEN
QAMC10A200SEM

QAMC10A200SEM
Mi Item #03306319
MFR #QAMC10A200SEM
Price$935.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC10A200SEM

QAMC10A200SEM
Mi Item #03306319
MFR #QAMC10A200SEM

Mfr description
QAMC10A200SEM BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.31/each

Specifications

Dimensions

  • Outside Diameter
    4.1250 in
  • Overall Height
    4.1250 in
  • Overall Length
    3.1200 in
  • Overall Width
    3.1200 in
  • Shaft Diameter
    2.0000 in
  • Weight
    8.00 lbs

Details

  • Bearing Number
    22210
  • Housing Construction
    Cartridge
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    0883450042857
  • Max Rpm
    3550 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)