Motion
QAMC11A204ST

TIMKEN
QAMC11A204ST

Roller Bearing Cartridge - 2.2500 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03306331
MFR #QAMC11A204ST
Your Price$850.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC11A204ST

Roller Bearing Cartridge - 2.2500 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03306331
MFR #QAMC11A204ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$850.29/each(List $1,020.35)

Overview

Mfr description
QAMC11A204ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Bore Diameter
    2-1/4 in
  • Type Of Bearing
    Mounted Roller Bearing
  • Outside Diameter
    4.5310 in
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Bore Type
    Cylindrical
  • End Type
    Open
  • Expansion Type
    Non-Expansion (Fixed)
  • Overall Width
    3.3000 in
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coat
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Steel
  • Series
    QAMC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450043083
  • UPC_NO
    883450043083
  • Weight
    7.263 lbs
  • Retainer Type
    Steel
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text