Motion
QAMC15A215SM

TIMKEN
QAMC15A215SM

QAMC15A215SM
MI ITEM #03306350
MFR #QAMC15A215SM
Your Price$1,447.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAMC15A215SM

QAMC15A215SM
MI ITEM #03306350
MFR #QAMC15A215SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,447.35/each(List $1,736.82)

Overview

Mfr description
QAMC15A215SM BEARING

Specifications

  • Outside Diameter
    5-7/8 in
  • Bearing Number
    22215
  • Locking Device
    Concentric Collar
  • Overall Width
    3.9600 in
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Manufacturer Upc Number
    0883450194570
  • Weight
    18.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    2400 rpm
  • Shaft Diameter
    2-15/16 in
  • Overall Height
    5-7/8 in
  • Overall Length
    3.9600 in
  • Product Type
    Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text