Motion
QAP10A050SM

TIMKEN
QAP10A050SM

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03306378
MFR #QAP10A050SM
Price$820.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP10A050SM

Pillow Block Roller Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #03306378
MFR #QAP10A050SM

Mfr description
QAP10A050SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.47/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.4400 in
  • Bolt Center To Center Length
    6.5650 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Housing Width
    3.1100 in
  • Inside Diameter
    50 mm
  • Length
    8.8800 in
  • Length Through Bore
    2.87 in
  • Max Bolt Hole Spacing
    7.13 in
  • Min Bolt Hole Spacing
    6 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    4.8100 in
  • Overall Length  
    8.8750 in
  • Overall Width
    3.1100 in
  • Shaft Diameter
    50 mm
  • Weight
    12.78 lbs
  • Width
    3.1100 in, 79 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    26300 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450187848
  • Material
    Cast Steel
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22210
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QAP
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    26600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450187848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)