Motion
QAP11A204SEM

TIMKEN
QAP11A204SEM

Pillow Block Roller Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03306393
MFR #QAP11A204SEM
Price$951.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP11A204SEM

Pillow Block Roller Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03306393
MFR #QAP11A204SEM

Mfr description
QAP11A204SEM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$951.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.5000 in
  • Bolt Center Diameter
    6.5000 to 7.8800 in
  • Bolt Center To Center Length
    6.5000 to 7.8800 in
  • Bolt Size
    0.625 in
  • Bore Diameter  
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    3.3200 in
  • Housing Width
    3.3200 in
  • Inside Diameter
    2.2500 in
  • Length
    9.6300 in
  • Length Through Bore
    3.13 in
  • Max Bolt Hole Spacing
    7.88 in
  • Min Bolt Hole Spacing
    6.5 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    5.2500 in
  • Overall Length  
    9.6250 in
  • Overall Width
    3.3200 in
  • Shaft Diameter
    2.2500 in
  • Weight
    16.013 lbs
  • Width
    3.3200 in, 84.29 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22211
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    6.5000 to 7.8800 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    31400 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Catalog Number
    QAP11A204SEM
  • Manufacturer Upc Number
    883450188029
  • Material
    Cast Steel
  • Max Rpm
    3800 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22211
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    Single Concentric Solid-Block Mounted Bearings
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    31900 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450188029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)