Motion
QAP15A300SET

TIMKEN
QAP15A300SET

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03306418
MFR #QAP15A300SET
Price$1,618.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP15A300SET

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
Mi Item #03306418
MFR #QAP15A300SET

Mfr description
QAP15A300SET BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,618.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.0000 in
  • Bolt Center Diameter
    7.8800 to 9.6300 in
  • Bolt Center To Center Length
    7.8800 to 9.6300 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Housing Width
    4.2900 in
  • Inside Diameter
    3.0000 in
  • Length
    11.6300 in
  • Length Through Bore
    3.62 in
  • Max Bolt Hole Spacing
    9.63 in
  • Min Bolt Hole Spacing
    7.88 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    6.4700 in
  • Overall Length  
    11.6250 in
  • Overall Width
    3.8700 in
  • Shaft Diameter
    3.0000 in
  • Weight
    26.893 lbs
  • Width
    4.2900 in, 109 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    7.8800 to 9.6300 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Configuration
    2 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Manufacturer Catalog Number
    QAP15A300SET
  • Manufacturer Upc Number
    883450045261
  • Material
    Cast Steel
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    T Seal Labyrinth
  • Seal Material
    Teflon
  • Seal Type
    Labyrinth
  • Sealing Type
    T Seal Labyrinth
  • Self Aligning
    Yes
  • Series
    QAP
  • Shaft Attachment
    Single Concentric Collar
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450045261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)