Motion
QATU10A115SET

TIMKEN
QATU10A115SET

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Expansion Bearing (Floating)
Mi Item #03306625
MFR #QATU10A115SET
Price$717.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A115SET

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Expansion Bearing (Floating)
Mi Item #03306625
MFR #QATU10A115SET

Mfr description
QATU10A115SET BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$717.39/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Housing Dimensions
    2.1300 in, 54.10 mm
  • Housing Width
    2.1300 in, 54.10 mm
  • Length Through Bore
    2.87 in
  • Overall Height
    4.7500 in
  • Overall Length
    6.0400 in, 153.40 mm
  • Overall Width
    2.9800 in
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Slot Spacing
    4.0000 in
  • Weight
    9.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    117000 N, 26300 lbf
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    QATU10A115SET
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450049764
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450049764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)