Motion
QATU10A115SM

TIMKEN
QATU10A115SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #03306626
MFR #QATU10A115SM
Price$570.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A115SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 1-15/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #03306626
MFR #QATU10A115SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$570.72/each

Specifications

Dimensions

  • Bore Diameter
    1-15/16 in
  • Length Through Bore
    2.87 in
  • Overall Height
    4.7500 in
  • Overall Width
    2.9800 in
  • Shaft Diameter
    1-15/16 in, 49.21 mm
  • Slot Spacing
    4.0000 in
  • Weight
    9.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    117000 N, 26300 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450195157
  • Material
    Cast Iron
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    118000 N, 26600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450195157

Overview

Mfr description
QATU10A115SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought