Motion
QATU10A200SM

TIMKEN
QATU10A200SM

Take-Up Roller Bearing Unit - 2.0000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03306630
MFR #QATU10A200SM
Your Price$713.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU10A200SM

Take-Up Roller Bearing Unit - 2.0000 in Bore Dia., Cast Steel Material, Non-Expansion (Fixed)
MI ITEM #03306630
MFR #QATU10A200SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$713.40/each(List $856.08)

Overview

Mfr description
QATU10A200SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Mounted Roller Bearing
  • Bore Diameter
    2 in
  • Slot Spacing
    4.0000 in
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Bearing Material
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Duty Type
    Heavy Duty
  • Bore Type
    Cylindrical
  • Finish Coating
    Powder Coated
  • Overall Height
    4.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Radial Static Load Capacity
    26600 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    2.9800 in
  • End Type
    Open
  • Series
    QATU
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450195164
  • UPC_NO
    883450195164
  • Weight
    9.6 lbs
  • Length Through Bore
    2.87 in
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Radial Dynamic Load Capacity
    26300 lbf
  • Mounting Type
    Take-Up: Wide Slot
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought