Specifications
Dimensions
- Bore Diameter2 in
- Weight17 lbs
Details
- Bearing MaterialBearing steel
- Bearing Series222 Series
- Bearing TypeMounted Ball Bearing
- Country of OriginUS
- Housing ConstructionTake-Up
- Locking DeviceConcentric Collar
- Locking TypeSingle Concentric
- Manufacturer Catalog
- Product TypeTake-Up Roller Bearing Units
- Type Of BearingSpherical Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)