Motion
QATU11A203SM

TIMKEN
QATU11A203SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-13/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306634
MFR #QATU11A203SM
Price$1,055.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU11A203SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-13/16 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306634
MFR #QATU11A203SM

Mfr description
QATU11A203SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.60/each

Specifications

Dimensions

  • Bore Diameter
    2-13/16 in
  • Length Through Bore
    3.13 in
  • Overall Height
    5.2500 in
  • Overall Length
    6.6100 in, 167.90 mm
  • Overall Width
    3.2200 in
  • Shaft Diameter
    2-3/16 in, 55.56 mm
  • Slot Spacing
    4.5000 in
  • Weight
    13.403 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    140000 N, 31400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (Set Screw) Lock, Single-Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450195188
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    31900 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    142000 N, 31900 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450195188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)