Motion
QATU13A208ST

TIMKEN
QATU13A208ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-1/2 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306651
MFR #QATU13A208ST
Price$946.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU13A208ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 2-1/2 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306651
MFR #QATU13A208ST

Mfr description
QATU13A208ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.71/each

Specifications

Dimensions

  • Bore Diameter
    2-1/2 in
  • Housing Dimensions
    2.7500 in, 69.90 mm
  • Housing Width
    2.7500 in, 69.90 mm
  • Length Through Bore
    3.39 in
  • Overall Height
    5.8800 in
  • Overall Length
    7.6300 in, 193.80 mm
  • Overall Width
    3.5900 in
  • Shaft Diameter
    2-1/2 in, 63.50 mm
  • Slot Spacing
    5.1300 in
  • Weight
    20.59 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    206000 N, 46400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QATU13A208ST
  • Manufacturer Upc Number
    883450050388
  • Material
    Cast Steel
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    216000 N, 48600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450050388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)