Motion
QATU15A300ST

TIMKEN
QATU15A300ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306667
MFR #QATU15A300ST
Price$1,441.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU15A300ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03306667
MFR #QATU15A300ST

Mfr description
QATU15A300ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,441.45/each

Specifications

Dimensions

  • Bore Diameter
    3 in
  • Bore Length
    1.8100 in, 46 mm
  • Inner Ring Width
    1.8100 in, 46 mm
  • Length Through Bore
    3.62 in
  • Overall Height
    6.7500 in
  • Overall Length
    8.6500 in, 219.69 mm
  • Overall Width
    3.8200 in
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Slot Spacing
    5.9400 in
  • Weight
    25.493 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    222000 N, 49900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450050685
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    49900 lbf
  • Radial Static Load Capacity
    54100 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    240000 N, 54100 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450050685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)