Motion
QATU18A308ST

TIMKEN
QATU18A308ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-1/2 in Bore, Cast Steel, Concentric Collar, Expansion Bearing (Floating)
Mi Item #03306679
MFR #QATU18A308ST
Price$2,178.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU18A308ST

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 3-1/2 in Bore, Cast Steel, Concentric Collar, Expansion Bearing (Floating)
Mi Item #03306679
MFR #QATU18A308ST

Mfr description
QATU18A308ST BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,178.39/each

Specifications

Dimensions

  • Bore Diameter
    3-1/2 in
  • Bore Length
    1.8100 in, 46 mm
  • Housing Dimensions
    3.6300 in, 92.20 mm
  • Housing Width
    3.6300 in, 92.20 mm
  • Length Through Bore
    4.03 in
  • Overall Height
    7.6300 in
  • Overall Length
    10.1200 in, 257 mm
  • Overall Width
    4.2200 in
  • Shaft Diameter
    3-1/2 in, 88.90 mm
  • Slot Spacing
    6.8100 in
  • Weight
    37.384 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    355000 N, 79700 lbf
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Housing Type
    Single Concentric Take-Up Block
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450050982
  • Material
    Cast Steel
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    388000 N, 87200 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450050982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)