Motion
QATU20A400SM

TIMKEN
QATU20A400SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 4 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #03306686
MFR #QATU20A400SM
Price$4,229.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QATU20A400SM

Take-up Roller Bearing Unit - Side Mount, Mounted Roller Bearing, 4 in Bore, Cast Steel, Concentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #03306686
MFR #QATU20A400SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,229.53/each

Specifications

Dimensions

  • Bore Diameter
    4 in
  • Housing Dimensions
    4.1300 in, 104.90 mm
  • Housing Width
    4.1300 in, 104.90 mm
  • Length Through Bore
    4.6 in
  • Overall Height
    9.4400 in
  • Overall Length
    11.6900 in, 296.89 mm
  • Overall Width
    4.7900 in
  • Shaft Diameter
    4.0000 in, 101.59 mm
  • Slot Spacing
    8.6300 in
  • Weight
    62.911 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    435000 N, 97700 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Steel
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric (set screw) lock, single-collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450195300
  • Material
    Cast Steel
  • Mounting Type
    Take-Up: Wide Slot
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    97700 lbf
  • Radial Static Load Capacity
    113000 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QATU
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    502000 N, 113000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    883450195300

Overview

Mfr description
QATU20A400SM BEARING
  • Single Collar set-screw locking - CL Series - two set screws positioned at 60 degrees provide maximum positive locking power with minimal run out.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought