Motion
QF100DESP

TIMKEN
QF100DESP

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Spacer Flange, Steel
MI ITEM #03306699
MFR #QF100DESP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QF100DESP

Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, Spacer Flange, Steel
MI ITEM #03306699
MFR #QF100DESP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QF100DESPBODY DBL ENDED SPACER BODY

Specifications

  • Coupling Size Code
    100
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Max Rpm
    4800 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051330
  • UPC_NO
    883450051330
  • Weight
    50.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text