Motion
QF10260B

LOVEJOY INC
QF10260B

Coupling Insert - Urethane, Spider - Open Center
MI ITEM #03306730
MFR #QF10260B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF10260B

Coupling Insert - Urethane, Spider - Open Center
MI ITEM #03306730
MFR #QF10260B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QF10260BINSERT HI TORQUE CPLG INSERT

Specifications

  • Coupling Size Code
    10260
  • Element Material
    Urethane
  • Element Type
    Spider - Open Center
  • Element Thickness
    5.4300 in
  • Operating Temperature Range
    -50 °C to 100 ° C (-60 °F to 212 °F)
  • Color
    Blue
  • Outside Diameter
    19.0400 in
  • Series
    QF
  • Weight
    80.00 lbs
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450051828
  • UPC_NO
    883450051828
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text