Motion
QF15X25MM

LOVEJOY INC
QF15X25MM

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306754
MFR #QF15X25MM
Your Price$105.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15X25MM

Jaw Coupling Hub - Cplg Size: 15, Straight Jaw, 25 mm Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306754
MFR #QF15X25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.50/each(List $121.33)

Overview

Mfr description
QF15X25MM

Specifications

  • Coupling Size Code
    15
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    25 mm
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    2.5500 in
  • Length Through Bore
    1.3400 in
  • Hub End Diameter
    2.3100 in
  • Max Rpm
    9000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450052252
  • UPC_NO
    883450052252
  • Weight
    1.41 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text