Motion
QF15 7/8

LOVEJOY INC
QF15 7/8

Cplg Size: QF15, Bore Type: Finished
Mi Item #03306762
MFR #QF15 7/8
Price$97.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF15 7/8

Cplg Size: QF15, Bore Type: Finished
Mi Item #03306762
MFR #QF15 7/8

Mfr description
QF15X7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.53/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    QF15

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)