Motion
QF25X7/8

LOVEJOY INC
QF25X7/8

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306827
MFR #QF25X7/8
Your Price$182.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
QF25X7/8

Jaw Coupling Hub - Cplg Size: 25, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #03306827
MFR #QF25X7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$182.49/each(List $221.32)

Overview

Mfr description
QF25X7/8

Specifications

  • Coupling Size Code
    25
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.8750 in
  • Jaw Type
    Straight
  • Hub Material
    Steel
  • Outside Diameter
    3.3700 in
  • Length Through Bore
    1.8100 in
  • Hub End Diameter
    3.1900 in
  • Max Rpm
    7000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    QF
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450053303
  • UPC_NO
    883450053303
  • Weight
    4.00 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought