Motion
QMC08J108ST

TIMKEN
QMC08J108ST

Piloted Flange-Mount Roller Bearing Unit - 1-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306856
MFR #QMC08J108ST
Price$710.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC08J108ST

Piloted Flange-Mount Roller Bearing Unit - 1-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306856
MFR #QMC08J108ST

Mfr description
QMC08J108ST ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0900 in
  • Bolt Circle Diameter  
    4.3800 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Flange Outside Diameter
    5.25 in
  • Flange Thickness
    0.5 in
  • Length Through Bore
    2.75 in
  • Overall Length Diameter  
    5.2500 in, 133.40 mm
  • Overall Width
    2.9000 in
  • Pilot Diameter
    3.625 in
  • Weight
    5.878 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22208
  • Bore Type
    Straight
  • Description
    QMC08J108S, Eccentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    23400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450058407
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    22400 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Labyrnith non-contacting, non-purging seal with DuPont™ Teflon®
  • Self Aligning
    Yes
  • Static Load Capacity
    22400 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450058407
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)