Motion
QMC09J111SEM

TIMKEN
QMC09J111SEM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306865
MFR #QMC09J111SEM
List Price$839.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC09J111SEM

Piloted Flange-Mount Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Piloted Flange Mount, Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306865
MFR #QMC09J111SEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.29/each for your price

Overview

Mfr description
QMC09J111SEM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Adapter Sleeve
    No
  • Housing Material
    Cast Steel
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Heavy Duty
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    3.0300 in
  • Bore Type
    Straight
  • Pilot Diameter
    4.25 in
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Length Through Bore
    2.87 in
  • End Type
    Open
  • Bolt Size
    0.4375 in
  • Bearing Material
    Steel
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Flange Outside Diameter
    6.13 in
  • Flange Thickness
    0.5 in
  • Manufacturer Upc Number
    883450165983
  • UPC_NO
    883450165983
  • Weight
    8.588 lbs
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text