Motion
QMC09J111SM

TIMKEN
QMC09J111SM

Piloted Flange-Mount Roller Bearing Unit - 1-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306867
MFR #QMC09J111SM
Price$699.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC09J111SM

Piloted Flange-Mount Roller Bearing Unit - 1-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03306867
MFR #QMC09J111SM

Mfr description
QMC09J111SM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.40/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6200 in
  • Bolt Circle Diameter  
    5.1300 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-11/16 in
  • Flange Outside Diameter
    6.13 in
  • Flange Thickness
    0.5 in
  • Length Through Bore
    2.87 in
  • Overall Height  
    3.0300 in
  • Overall Length Diameter  
    6.1300 in
  • Overall Width
    3.0300 in
  • Pilot Diameter
    4.25 in
  • Weight
    8.588 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22209
  • Bore Type
    Straight
  • Description
    QMC09J111S, Eccentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    24500 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder coat
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450165563
  • Max Rpm
    4500 rpm
  • Maximum Speed
    4500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    24200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Static Load Capacity
    24200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450165563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)