Motion
QMC13J207SET

TIMKEN
QMC13J207SET

Piloted Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306907
MFR #QMC13J207SET
Price$1,196.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC13J207SET

Piloted Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306907
MFR #QMC13J207SET

Mfr description
QMC13J207SET ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.85/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6000 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bolt Size
    0.5 in
  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter
    7.63 in
  • Flange Thickness
    0.69 in
  • Length Through Bore
    3.37 in
  • Overall Width
    3.2700 in
  • Pilot Diameter
    5.5 in
  • Weight
    16.48 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    T Seal - Labyrinth seal consists of a Teflon® ring pressed onto the inner ring of the bearing that floats between two pieces of formed steel to accommodate misalignment. When using this seal, the housing comes with a vent fitting. Developed for higher-speed applications involving dirty conditions or moisture-affected areas, is able to operate at higher temperatures and is impervious to most chemicals.
  • Bearing Material
    Steel
  • Bearing Number
    22213
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Grease, Oil
  • Manufacturer Upc Number
    883450059282
  • Max Rpm
    3200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450059282

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)