Motion
QMC18J307SEM

TIMKEN
QMC18J307SEM

Piloted Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306960
MFR #QMC18J307SEM
Price$2,423.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMC18J307SEM

Piloted Flange-mount Roller Bearing Unit - 3-7/16 in Bore , Eccentric Collar, Expansion Bearing (Floating), Cast Steel Housing, Heavy Duty
MI ITEM #03306960
MFR #QMC18J307SEM

Mfr description
QMC18J307SEM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,423.03/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.1000 in
  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Size
    0.75 in
  • Bore Diameter  
    3-7/16 in
  • Flange Outside Diameter
    10.34 in
  • Flange Thickness
    1 in
  • Length Through Bore
    4.03 in
  • Overall Width
    4.1900 in
  • Pilot Diameter
    7.375 in
  • Weight
    35.373 lbs

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Material
    Steel
  • Bearing Number
    22218
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    883450166188
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Self Aligning
    Yes
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450166188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)