Motion
QMCW15J211SM

TIMKEN
QMCW15J211SM

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03307082
MFR #QMCW15J211SM
Price$1,536.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMCW15J211SM

Flange-Mount Roller Bearing Unit - 2-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing, Heavy Duty
Mi Item #03307082
MFR #QMCW15J211SM

Mfr description
QMCW15J211SM ECC LOCK BEARING
  • Reduced eccentric offset locking collar results in a secure shaft lock that is designed not to release from a properly prepared shaft
  • Suitable for reversing applications
  • Triple-lip contacting, self-purging nitrile rubber seal is excellent in moist and dirty applications and chemical and corrosion-resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,536.14/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-11/16 in
  • Flange Outside Diameter
    8.7500 in;222.30 mm
  • Flange Thickness
    0.5000 in;12.70 mm
  • Length Through Bore
    3.6200 in, 91.90 mm
  • Overall Length Diameter  
    8.7500 in, 222.30 mm
  • Overall Width
    3.6800 in
  • Pilot Diameter
    6.3750 in
  • Weight
    22 lbs

Details

  • Bearing Number
    22215
  • Bore Type
    Straight
  • Description
    QMCW15J211S, Eccentric Piloted Flange Cartridge
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450166508
  • Max Rpm
    2900 rpm
  • Maximum Speed
    2900 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Static Load Capacity
    54100 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450166508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)