Motion
QMF22J408SM

TIMKEN
QMF22J408SM

Four-Bolt Square Flange Roller Bearing Unit - 4-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #03307355
MFR #QMF22J408SM
Price$5,457.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMF22J408SM

Four-Bolt Square Flange Roller Bearing Unit - 4-1/2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
MI ITEM #03307355
MFR #QMF22J408SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,457.86/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.7500 in
  • Bolt Circle Diameter  
    12.3800 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-1/2 in
  • Flange Outside Diameter
    10.8800 in;276.40 mm
  • Flange Thickness
    1.5000 in;38.10 mm
  • Length Through Bore
    5.5300 in, 140.50 mm
  • Overall Height  
    5.9100 in
  • Overall Length Diameter  
    10.8800 in
  • Overall Width
    5.9100 in, 150.10 mm
  • Weight
    63 lbs

Details

  • Bearing Number
    22222
  • Bore Type
    Straight
  • Description
    QMF22J408S, Eccentric Flange Block
  • Dynamic Load Capacity
    125000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450356329
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    125000 lbf
  • Radial Static Load Capacity
    147000 lbf
  • Static Load Capacity
    147000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    883450356329

Overview

Mfr description
QMF22J408SM ECC LOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought