Motion
QMFX09J111SM

TIMKEN
QMFX09J111SM

Flange Bearing - 1-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03307517
MFR #QMFX09J111SM
Price$847.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFX09J111SM

Flange Bearing - 1-11/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #03307517
MFR #QMFX09J111SM

Mfr description
QMFX09J111SM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.87/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.5000 in; 139.70 mm
  • Bore Diameter  
    1-11/16 in

Details

  • Bearing Number
    22209
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)