Motion
QMFX10J200ST

TIMKEN
QMFX10J200ST

Flange Bearing - 2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #03307535
MFR #QMFX10J200ST
Price$884.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMFX10J200ST

Flange Bearing - 2 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Steel Housing
Mi Item #03307535
MFR #QMFX10J200ST

Mfr description
QMFX10J200ST ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.21/each

Specifications

Dimensions

  • Base Thickness
    0.8750 in
  • Bolt Center To Center Length  
    4.0600 in, 103.10 mm
  • Bolt Circle Diameter  
    5.7500 in; 146.10 mm
  • Bore Diameter  
    2 in
  • Flange Outside Diameter
    5.3100 in; 134.90 mm

Details

  • Bearing Number
    22210
  • Bearing Type
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2400 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)