Motion
QMMC13J065SEM

TIMKEN
QMMC13J065SEM

Roller Bearing Cartridge - 65 mm Bore Dia., Cast Steel Material, Expansion (Float)
Mi Item #03307865
MFR #QMMC13J065SEM
Price$1,220.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC13J065SEM

Roller Bearing Cartridge - 65 mm Bore Dia., Cast Steel Material, Expansion (Float)
Mi Item #03307865
MFR #QMMC13J065SEM

Mfr description
QMMC13J065SEM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,220.79/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Inner Ring Width
    2.7300 in
  • Outside Diameter
    5.0000 in
  • Overall Width
    3.3700 in
  • Weight
    8.96 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Expansion (Float)
  • Housing Material
    Cast Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450168571
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Retainer Type
    Steel
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450168571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)