Motion
QMMC18J308ST

TIMKEN
QMMC18J308ST

QMMC18J308ST
MI ITEM #03307930
MFR #QMMC18J308ST
Price$2,165.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC18J308ST

QMMC18J308ST
MI ITEM #03307930
MFR #QMMC18J308ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,165.80/each

Specifications

Dimensions

  • Outside Diameter
    6.7500 in
  • Overall Height
    6.7500 in
  • Overall Length
    4.3200 in
  • Overall Width
    4.3200 in
  • Shaft Diameter
    3-1/2 in
  • Weight
    26.00 lbs

Details

  • Bearing Number
    22218
  • Housing Construction
    Cartridge
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    0883450260299
  • Max Rpm
    2000 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    79700 lbf
  • Radial Static Load Capacity
    87200 lbf
  • Type Of Bearing
    Mounted Bearing

Overview

Mfr description
QMMC18J308ST ECC LOCK BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought