Motion
QMPR15J212SEM

TIMKEN
QMPR15J212SEM

Roller Bearing Pillow Block - 2.7500 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03308621
MFR #QMPR15J212SEM
Price$1,753.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPR15J212SEM

Roller Bearing Pillow Block - 2.7500 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Steel Housing Material, Heavy Duty
MI ITEM #03308621
MFR #QMPR15J212SEM

Mfr description
QMPR15J212SEM ECC LOCK BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,753.31/each

Specifications

Dimensions

  • Base Height
    3.2500 in
  • Base To Bore Centerline
    3.1300 in
  • Base Width
    3.1300 in
  • Bolt Center Diameter
    8.0000 to 9.6000 in
  • Bolt Center To Center Length
    8.0000 to 9.6000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Bore Length
    4.0100 in
  • Housing Dimensions
    10.8300 x 3.1300 x 6.4700 in
  • Housing Width
    4.1900 in
  • Inner Race Width
    4.0100 in
  • Inside Diameter
    2.7500 in
  • Length
    10.8300 in
  • Length Through Bore
    4.0100 in
  • Max Bolt Hole Spacing
    9.6000 in
  • Min Bolt Hole Spacing
    8.0000 in
  • Overall Width
    4.1900 in
  • Shaft Diameter
    2.7500 in
  • Weight
    27 lbs
  • Width
    4.1900 in, 106.40 mm

Details

  • Additional Details
    Double-row spherical roller bearing | Black oxide inner ring | Relubricatable | Standard relief valve
  • Application
    General Industrial
  • Bearing Number
    22215
  • Bearing Type
    Spherical Roller Bearing
  • Distance Between Mounting Hole Cen
    8.0000 to 9.6000 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    49900 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish/Coating
    Powder Coated
  • Housing Configuration
    4-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    PR
  • Housing Material
    Cast Steel
  • Housing Type
    4-Bolt Pillow Block
  • Includes
    Grease Fitting, Standard relief valve
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Lithium Complex Grease
  • Lubrication Type
    Lithium Complex Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    QMPR15J212SEM
  • Manufacturer Product Page
  • Material
    Cast Steel
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1600 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22215
  • Replacement End Cap
    CS15STEEL
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple Lip
  • Series
    EC
  • Shaft Attachment
    Eccentric Collar
  • Standards Met
    ABMA, ANSI, ISO
  • Static Load Capacity
    54100 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)