Motion
QMTP13J207SM

TIMKEN
QMTP13J207SM

Take-up Roller Bearing Unit - Top Angle, Mounted Roller Bearing, 2-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309039
MFR #QMTP13J207SM
Price$1,333.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMTP13J207SM

Take-up Roller Bearing Unit - Top Angle, Mounted Roller Bearing, 2-7/16 in Bore, Cast Steel, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #03309039
MFR #QMTP13J207SM

Mfr description
QMTP13J207SM ECC LOCK BEARING
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,333.56/each

Specifications

Dimensions

  • Body Width
    3.3300 in, 84.59 mm
  • Bore Diameter
    2-7/16 in
  • Housing Dimensions
    3.3300 in, 84.59 mm
  • Housing Width
    3.3300 in, 84.59 mm
  • Length Through Bore
    3.37 in
  • Overall Height
    8.2800 in
  • Overall Length
    8.5000 in, 215.90 mm
  • Overall Width
    3.7300 in
  • Shaft Diameter
    2-7/16 in
  • Weight
    26.82 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    206000 N, 46400 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Top-Angle Take-up
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450169950
  • Max Rpm
    3200 rpm
  • Maximum Speed
    3200 rpm
  • Mounting Type
    Take-Up: Top Angle
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    46400 lbf
  • Radial Static Load Capacity
    48600 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Steel
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Self Aligning
    Yes
  • Series
    QMTP
  • Shaft Attachment
    Eccentric Locking Collar
  • Static Load Capacity
    216000 N, 48600 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • Unit Type
    Top Angle
  • UPC_NO
    883450169950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)